Recyclable Cans Only, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468U32

  • Mfr # 468U32

  • Zoro # G5157131


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
Recyclable Cans Only
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U32
Zoro #
G5157131
UPC #
00194484039011
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Cans Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
EPA 40 CFR 246
Legend Style
Symbol and Text
ANSI Compliant
No
Sign Background Color
White
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Adhesive Type
Acrylic
Metal Detectable
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Number of Printed Sides
1
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mirror Print
No
State Specific Sign
No
Sign Header
No Header
Sign Legend
Recyclable Cans Only
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Cans Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.