Shop CONDOR

Recyclable Metals Only, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468U36

  • Mfr # 468U36
  • Zoro # G5897670

product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Recyclable Metals Only
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468U36
Zoro #
G5897670
UPC #
00194484207533
Country of Origin
United States
Item
Safety Sign
Legend
Recyclable Metals Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
No Header
ANSI Compliant
No
OSHA Compliant
No
Standards
EPA 40 CFR 246
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Sign Legend
Recyclable Metals Only
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Header
No Header
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Metals Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.