Recyclable Metals Only, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468U37

  • Mfr # 468U37

  • Zoro # G5849553


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Recyclable Metals Only
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U37
Zoro #
G5849553
UPC #
00194484207540
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Recyclable Metals Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
No
Standards
EPA 40 CFR 246
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
No
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Sign Mounting Location
Wall
Sign Legend
Recyclable Metals Only
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Format
Other Format
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Metals Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.