Recyclable Paper Only, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468U47

  • Mfr # 468U47

  • Zoro # G5796557


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Recyclable Paper Only
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U47
Zoro #
G5796557
UPC #
00194484207595
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Recyclable Paper Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
Standards
EPA 40 CFR 246
OSHA Compliant
No
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Rigid
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Write on Surface
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Recyclable Paper Only
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Paper Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.