Recyclable Paper Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468U53

  • Mfr # 468U53

  • Zoro # G5252873


product price:  $7.29
/ea

Key Features

Legend
Recyclable Paper Only
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U53
Zoro #
G5252873
UPC #
00194484039134
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Paper Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
No
Standards
EPA 40 CFR 246
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Flexible
Sign Legend
Recyclable Paper Only
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Mirror Print
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Corrosion Resistant
No
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Paper Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.