Recyclable Paper Only, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468U48

  • Mfr # 468U48

  • Zoro # G5206597


product price:  $22.89
/ea

Key Features

Legend
Recyclable Paper Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468U48
Zoro #
G5206597
UPC #
00194484039080
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Recyclable Paper Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
OSHA Compliant
No
Standards
EPA 40 CFR 246
Legend Style
Symbol and Text
ANSI Compliant
No
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Write on Surface
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend
Recyclable Paper Only
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Paper Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.