Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recyclable Plastic Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468U60

  • Mfr # 468U60

  • Zoro # G5859539


product price: $7.29
/ea

Key Features

Legend
Recyclable Plastic Only
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U60
Zoro #
G5859539
UPC #
00194484207625
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Plastic Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
No
Legend Style
Symbol and Text
Printed Language
English
Standards
EPA 40 CFR 246
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
ANSI Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Flexible
Graffiti Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Mirror Print
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
State Specific Sign
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Write on Surface
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend
Recyclable Plastic Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Plastic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.