RECYCLABLE PLASTIC ONLY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 478X47

  • Mfr # 478X47

  • Zoro # G5805252


product price: $22.89
/ea

Key Features

Legend
RECYCLABLE PLASTIC ONLY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X47
Zoro #
G5805252
UPC #
00194484224288
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
RECYCLABLE PLASTIC ONLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
EPA 40 CFR 246
Sign Background Color
White
Header
No Header
ANSI Compliant
No
OSHA Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Average Outdoor Durability
5 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header
No Header
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend
Recyclable Plastic Only
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Plastic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.