Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recyclable Plastic Only, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468U61

  • Mfr # 468U61

  • Zoro # G5370421


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Recyclable Plastic Only
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U61
Zoro #
G5370421
UPC #
00194484075927
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Plastic Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header
No Header
Standards
EPA 40 CFR 246
Legend Color
Green
Sign Legend Text Color
Green
Adhesive Style
Permanent
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header
No Header
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend
Recyclable Plastic Only
Write on Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Background Color
White
Glow In The Dark
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Plastic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.