Zoro Homepage

RECYCLABLE PLASTIC ONLY, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478X51

  • Mfr # 478X51

  • Zoro # G5771652


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
RECYCLABLE PLASTIC ONLY
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X51
Zoro #
G5771652
UPC #
00194484144227
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
RECYCLABLE PLASTIC ONLY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
OSHA Compliant
No
Printed Language
English
Standards
EPA 40 CFR 246
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Mirror Print
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Includes Mounting Hardware
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Graffiti Resistant
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Recyclable Plastic Only
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Plastic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.