Zoro Homepage

Recyclable Save Our Resources Cardboard, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468V21

  • Mfr # 468V21

  • Zoro # G5898529


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Recyclable Save Our Resources Cardboard
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V21
Zoro #
G5898529
UPC #
00194484207847
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Save Our Resources Cardboard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.