Recyclable Save Our Resources Cardboard, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468V23

  • Mfr # 468V23

  • Zoro # G5784158


product price: $7.29
/ea

Key Features

Legend
Recyclable Save Our Resources Cardboard
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468V23
Zoro #
G5784158
UPC #
00194484207854
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Save Our Resources Cardboard
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Printed Language
English
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Standards
EPA 40 CFR 246
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Material Properties
Flexible
Glow In The Dark
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Write on Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Recyclable Save Our Resources Cardboard
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Save Our Resources Cardboard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.