Recyclable Save Our Resources Cardboard, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468V20

  • Mfr # 468V20

  • Zoro # G5867290


product price:  $22.89
/ea

Key Features

Legend
Recyclable Save Our Resources Cardboard
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V20
Zoro #
G5867290
UPC #
00194484207830
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Recyclable Save Our Resources Cardboard
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
ANSI Compliant
No
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
No
Standards
EPA 40 CFR 246
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Recyclable Save Our Resources Cardboard
Mounting Pattern
4 Corner
State Specific Sign
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Save Our Resources Cardboard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.