Recyclable Save Our Resources Paper, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468V31

  • Mfr # 468V31

  • Zoro # G5222371


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Recyclable Save Our Resources Paper
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468V31
Zoro #
G5222371
UPC #
00194484039547
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Recyclable Save Our Resources Paper
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
EPA 40 CFR 246
Sign Background Color
White
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
No
Printed Language
English
ANSI Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Number of Printed Sides
1
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Other Format
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Glow In The Dark
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend
Recyclable Save Our Resources Paper
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Save Our Resources Paper, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.