Recyclable Save Our Resources Plastic, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468V37

  • Mfr # 468V37

  • Zoro # G5165653


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Recyclable Save Our Resources Plastic
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V37
Zoro #
G5165653
UPC #
00194484039608
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Recyclable Save Our Resources Plastic
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Header
No Header
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
EPA 40 CFR 246
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend
Recyclable Save Our Resources Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Header
No Header
Metal Detectable
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Save Our Resources Plastic, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.