Zoro Homepage

Recyclable Save Our Resources Plastic, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468V39

  • Mfr # 468V39

  • Zoro # G5243292


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Recyclable Save Our Resources Plastic
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V39
Zoro #
G5243292
UPC #
00194484039615
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Recyclable Save Our Resources Plastic
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
EPA 40 CFR 246
Header
No Header
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Green
Sign Legend Text Color
Green
Mounting Pattern
4 Corner
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Sign Legend Style
Symbol and Text
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Write on Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend
Recyclable Save Our Resources Plastic
Sign Legend Background Color
White
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Save Our Resources Plastic, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.