Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recyclable Save Our Resources Plastic, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468V42

  • Mfr # 468V42

  • Zoro # G5131310


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Recyclable Save Our Resources Plastic
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V42
Zoro #
G5131310
UPC #
00194484039622
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Save Our Resources Plastic
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
Standards
EPA 40 CFR 246
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend
Recyclable Save Our Resources Plastic
Chemical Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
State Specific Sign
No
Write on Surface
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Save Our Resources Plastic, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.