Recyclable Waste Only, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468U15

  • Mfr # 468U15

  • Zoro # G5650869


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Recyclable Waste Only
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U15
Zoro #
G5650869
UPC #
00194484075828
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Recyclable Waste Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
No Header
Standards
EPA 40 CFR 246
Legend Style
Symbol and Text
OSHA Compliant
No
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Graffiti Resistant
Yes
Sign Legend
Recyclable Waste Only
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Waste Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.