Recyclable Waste Only, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468U13

  • Mfr # 468U13

  • Zoro # G5623803


product price:  $23.99
/ea

Key Features

Legend
Recyclable Waste Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468U13
Zoro #
G5623803
UPC #
00194484075804
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Recyclable Waste Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
No
Standards
EPA 40 CFR 246
ANSI Compliant
No
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Sign Legend
Recyclable Waste Only
Sign Legend Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Format
Other Format
Sign Header
No Header
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Chemical Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Waste Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.