Recycle Sign, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468V11

  • Mfr # 468V11

  • Zoro # G5200120


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
No Legend
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V11
Zoro #
G5200120
UPC #
00194484039424
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol
Header
No Header
Standards
EPA 40 CFR 246
OSHA Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Recycle
Sign Header
No Header
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recycle, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.