Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycle Sign, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468V15

  • Mfr # 468V15

  • Zoro # G5252760


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
No Legend
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468V15
Zoro #
G5252760
UPC #
00194484039462
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
EPA 40 CFR 246
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Background Color
White
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
Yes
Mirror Print
No
Material Properties
Rigid
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Recycle
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI 969 Compliant
No
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recycle, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.