Recycle Sign, Aerosols, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 468U73

  • Mfr # 468U73

  • Zoro # G5239923


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
No Legend
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468U73
Zoro #
G5239923
UPC #
00194484039264
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
EPA 40 CFR 246
Sign Background Color
White
ANSI Compliant
No
Legend Style
Symbol
Legend Color
Black
Sign Legend Text Color
White
Material Properties
Flexible
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Header Pictogram Description
Recycling Arrows
Sign Header
No Header
Chemical Resistant
No
Sign Legend Background Color
Green, White
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Legend Pictogram Description
Aerosol
Legend Pictogram ID
PCHL-24
Sign Legend
Aerosols
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PRCY-02
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Graffiti Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Aerosols, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.