Recycle Sign, Aerosols, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468U70

  • Mfr # 468U70

  • Zoro # G5215940


product price:  $6.59
/ea

Key Features

Legend
No Legend
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U70
Zoro #
G5215940
UPC #
00194484039233
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Standards
EPA 40 CFR 246
ANSI Compliant
No
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Sign Background Color
White
Legend Style
Symbol
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
White
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Sign Format
Other Format
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
Aerosols
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
Green, White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Aerosols, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.