Recycle Sign, Aerosols, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 468U72

  • Mfr # 468U72

  • Zoro # G5295567


product price:  $3.69
/ea

Key Features

Legend
No Legend
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468U72
Zoro #
G5295567
UPC #
00194484039257
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol
Printed Language
English
OSHA Compliant
No
Standards
EPA 40 CFR 246
Header
No Header
Legend Color
Black
Sign Legend Text Color
White
Protective Coating
No Protective Coating
Corrosion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Format
Other Format
Write on Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Header
No Header
Average Outdoor Durability
2 yr
Mirror Print
No
Number of Printed Sides
1
Sign Legend
Aerosols
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Material Properties
Flexible
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Aerosols, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.