This item is Discontinued.

Condor Recycle Sign, Cartons, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 468U87 468U87

Recycle Sign, Cartons, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 468U87 (Discontinued)

  • Mfr # 468U87
  • Zoro # G5798009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468U87
Zoro #
G5798009
UPC #
00194484207717
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
No Header
OSHA Compliant
No
ANSI Compliant
No
Printed Language
English
Sign Legend Color
Black
Legend Style
Symbol
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
EPA 40 CFR 246
Sign Legend Text Color
White
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Green, White
Includes Mounting Hardware
No
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Cartons
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Anti-Slip Surface
No
Metal Detectable
No

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Cartons, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.