Recycle Sign, Electrical, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 468U99

  • Mfr # 468U99

  • Zoro # G5290271


product price:  $21.19
/ea

Key Features

Legend
No Legend
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U99
Zoro #
G5290271
UPC #
00194484039400
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
EPA 40 CFR 246
Printed Language
English
OSHA Compliant
No
ANSI Compliant
No
Header
No Header
Legend Color
Black
Sign Legend Text Color
White
Sign Legend
Electrical
Sign Format
Other Format
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend Background Color
Green, White
Sign Header
No Header
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Write on Surface
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Electrical, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.