Recycle Sign, Fluorescent Tubes, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 468U93

  • Mfr # 468U93

  • Zoro # G5276271


product price:  $21.19
/ea

Key Features

Legend
No Legend
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468U93
Zoro #
G5276271
UPC #
00194484039370
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
EPA 40 CFR 246
OSHA Compliant
No
Legend Style
Symbol
Header
No Header
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
White
Material Properties
Rigid
Glow In The Dark
No
Legend Pictogram Description
Fluorescent
Mirror Print
No
Corrosion Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Fluorescent Tubes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Green, White
Header Pictogram ID
PRCY-02
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram Description
Recycling Arrows
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
State Specific Sign
No
Legend Pictogram ID
PPIC-141
Write on Surface
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fluorescent Tubes, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.