Recycle Sign, Fluorescent Tubes, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 468U95

  • Mfr # 468U95

  • Zoro # G5836770


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
No Legend
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U95
Zoro #
G5836770
UPC #
00194484207748
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
No
Standards
EPA 40 CFR 246
Header
No Header
OSHA Compliant
No
Legend Style
Symbol
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
White
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Header
No Header
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Fluorescent Tubes
Sign Format
Other Format
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Background Color
Green, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fluorescent Tubes, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.