Recycle Sign, Fluorescent Tubes, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 468U97

  • Mfr # 468U97

  • Zoro # G5386670


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
No Legend
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U97
Zoro #
G5386670
UPC #
00194484075958
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
EPA 40 CFR 246
Printed Language
English
Sign Background Color
White
Header
No Header
Legend Style
Symbol
Legend Color
Black
Sign Legend Text Color
White
Sign Legend
Fluorescent Tubes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Format
Other Format
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Chemical Resistant
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Green, White
Sign Header
No Header
Adhesive Style
Permanent
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fluorescent Tubes, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.