Recycle Sign, Fluorescent Tubes, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 468U96

  • Mfr # 468U96

  • Zoro # G5183381


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
No Legend
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U96
Zoro #
G5183381
UPC #
00194484039387
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Sign Background Color
White
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol
Standards
EPA 40 CFR 246
Legend Color
Black
Sign Legend Text Color
White
Material Properties
Flexible
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Legend
Fluorescent Tubes
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Header Pictogram ID
PRCY-02
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
State Specific Sign
No
Sign Header
No Header
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Legend Pictogram Description
Fluorescent
Legend Pictogram ID
PPIC-141
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Green, White
Header Pictogram Description
Recycling Arrows
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fluorescent Tubes, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.