RED TAG AREA ALL ITEMS MUST BE TAGGED, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486P39

  • Mfr # 486P39

  • Zoro # G6243699


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
RED TAG AREA ALL ITEMS MUST BE TAGGED
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P39
Zoro #
G6243699
UPC #
00194484290191
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
RED TAG AREA ALL ITEMS MUST BE TAGGED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Background Color
Red, White
Header
No Header
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Header
Red Tag Area
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Red, White
Graffiti Resistant
No
Mirror Print
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Sign Legend
All Items Must Be Tagged
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Flexible
Protective Coating
No Protective Coating
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Items Must Be Tagged, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.