RED TAG AREA ALL ITEMS MUST BE TAGGED, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 486P34

  • Mfr # 486P34

  • Zoro # G6311197


product price:  $23.99
/ea

Key Features

Legend
RED TAG AREA ALL ITEMS MUST BE TAGGED
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P34
Zoro #
G6311197
UPC #
00194484290146
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
RED TAG AREA ALL ITEMS MUST BE TAGGED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
Red, White
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Header
Red Tag Area
Sign Legend
All Items Must Be Tagged
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Legend Background Color
Red, White
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Format
Other Format
Metal Detectable
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Write on Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Items Must Be Tagged, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.