RED TAG AREA ALL ITEMS MUST BE TAGGED, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486P40

  • Mfr # 486P40

  • Zoro # G6271909


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
RED TAG AREA ALL ITEMS MUST BE TAGGED
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486P40
Zoro #
G6271909
UPC #
00194484290207
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
RED TAG AREA ALL ITEMS MUST BE TAGGED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Sign Background Color
Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Chemical Resistant
No
Sign Legend Style
Text
Graffiti Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Other Format
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Background Color
Red, White
Sign Header
Red Tag Area
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend
All Items Must Be Tagged
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Items Must Be Tagged, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.