RED TAG HOLDING AREA, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486P11

  • Mfr # 486P11

  • Zoro # G6270192


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
RED TAG HOLDING AREA
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P11
Zoro #
G6270192
UPC #
00194484289935
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
RED TAG HOLDING AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Format
Other Format
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend
Red Tag Holding Area
Sign Header
No Header
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Metal Detectable
No
Glow In The Dark
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Red Tag Holding Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.