Zoro Homepage

RED TAG HOLDING AREA, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 486P13

  • Mfr # 486P13

  • Zoro # G6279782


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
RED TAG HOLDING AREA
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P13
Zoro #
G6279782
UPC #
00194484289959
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
RED TAG HOLDING AREA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Printed Language
English
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Red Tag Holding Area
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
No Header
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Red Tag Holding Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.