Shop CONDOR
See all product information
Create Account
Reflective Aluminum Traffic Sign, 36 in H, 36 in W, Aluminum, Diamond, English, 60MM19
- Mfr # 60MM19
- Zoro # G1871778
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
36 in
Sign Shape
Diamond
Sign Mounting Style
Mounting Holes
Printed Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60MM19
- Zoro #
- G1871778
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Sign Shape
- Diamond
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- Printed Language
- English
- Sign Background Color
- Yellow
- ADA Compliant
- No
- Retroreflective Grade
- High-Intensity Prismatic
- UV Resistant
- Yes
- MUTCD Code
- W42-7
- Standards
- ASTM D 4956 Type III, ASTM D 4956 Type IV, ASTM D 4956 Type X, MUTCD, MUTCD 2A-08
- Sign Legend
- Trucks Entering Highway
- Average Outdoor Durability
- 7 yr
- MUTCD Compliant Sign
- Yes
- Indoor/Outdoor Usage
- Outdoor
- Sign Legend Style
- Text
- MUTCD Sign Description
- Trucks Entering Highway
- Sign Mounting Hardware Included
- Not Included
- State Specific Sign
- No
- Mounting Hole Distance Center to Center
- 33 in
- Sign Legend Text Color
- Black
- Protective Coating
- Clear Liquid Laminate
- Number of Printed Sides
- 1
- Material Properties
- Rigid
Dimensions
- Width
- 36 in
- Height
- 36 in
- Thickness
- 0.08 in
- Mounting Hole Dia.
- 0.375 in
Description
Traffic Sign, Height 36 in, Width 36 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.