Shop CONDOR
See all product information
Create Account
Reflective Aluminum Traffic Sign, 48 in H, 48 in W, Aluminum, Diamond, English, 60MM14
- Mfr # 60MM14
- Zoro # G1871699
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
48 in
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60MM14
- Zoro #
- G1871699
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Sign Shape
- Diamond
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- Printed Language
- English
- Sign Background Color
- Yellow
- ADA Compliant
- No
- Retroreflective Grade
- Engineer
- UV Resistant
- Yes
- Standards
- ASTM D 4956 Type I, MUTCD, MUTCD 2A-08
- MUTCD Code
- W42-7
- Sign Legend
- Trucks Entering Highway
- MUTCD Sign Description
- Trucks Entering Highway
- Indoor/Outdoor Usage
- Outdoor
- Sign Legend Text Color
- Black
- Number of Printed Sides
- 1
- Mounting Hole Distance Center to Center
- 45 in
- Material Properties
- Rigid
- State Specific Sign
- No
- Average Outdoor Durability
- 5 yr
- Sign Mounting Hardware Included
- Not Included
- MUTCD Compliant Sign
- Yes
- Sign Legend Style
- Text
- Protective Coating
- Clear Liquid Laminate
Dimensions
- Width
- 48 in
- Height
- 48 in
- Thickness
- 0.08 in
- Mounting Hole Dia.
- 0.375 in
Description
Traffic Sign, Height 48 in, Width 48 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.