Refrigerator For Food Only, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468J46

  • Mfr # 468J46

  • Zoro # G5632188


product price:  $16.99
/ea

Key Features

Legend
Refrigerator For Food Only
Sign Material
Aluminum
Width
10 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468J46
Zoro #
G5632188
UPC #
00194484068776
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Refrigerator For Food Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header
No Header
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Sign Legend
Refrigerator For Food Only
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Refrigerator For Food Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.