Refrigerator For Food Only, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468J48

  • Mfr # 468J48

  • Zoro # G5647089


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
Refrigerator For Food Only
Sign Material
Polyethylene
Width
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468J48
Zoro #
G5647089
UPC #
00194484068790
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Refrigerator For Food Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend
Refrigerator For Food Only
ANSI 969 Compliant
No
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Glow In The Dark
No
Material Properties
Rigid
Graffiti Resistant
Yes
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Refrigerator For Food Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.