REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486P63

  • Mfr # 486P63

  • Zoro # G6256028


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P63
Zoro #
G6256028
UPC #
00194484290412
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Blue
Sign Legend Text Color
Blue
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Metal Detectable
No
Material Properties
Rigid
Write on Surface
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Format
Other Format
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Remember The Next Inspector Is Our Customer
Corrosion Resistant
Yes
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Remember The Next Inspector Is Our Customer, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.