Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486P68

  • Mfr # 486P68

  • Zoro # G6262440


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P68
Zoro #
G6262440
UPC #
00194484290467
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Header
No Header
Legend Color
Blue
Sign Legend Text Color
Blue
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
State Specific Sign
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend
Remember The Next Inspector Is Our Customer
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Format
Other Format
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Remember The Next Inspector Is Our Customer, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.