Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486P69

  • Mfr # 486P69

  • Zoro # G6286749


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P69
Zoro #
G6286749
UPC #
00194484290474
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Sign Background Color
White
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Header
No Header
Legend Color
Blue
Sign Legend Text Color
Blue
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Legend Style
Text
Material Properties
Flexible
ANSI Standards
ANSI Z535
Glow In The Dark
No
Graffiti Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Remember The Next Inspector Is Our Customer
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Remember The Next Inspector Is Our Customer, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.