Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER, 14 in x 10 in, Horizontal Rectangle, Aluminum, 486P64

  • Mfr # 486P64

  • Zoro # G6315911


product price: $22.89
/ea

Key Features

Legend
REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P64
Zoro #
G6315911
UPC #
00194484290429
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
REMEMBER THE NEXT INSPECTOR IS OUR CUSTOMER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Sign Background Color
White
Printed Language
English
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Legend Color
Blue
Sign Legend Text Color
Blue
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Format
Other Format
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Material Properties
Rigid
Chemical Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Remember The Next Inspector Is Our Customer
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Remember The Next Inspector Is Our Customer, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.