Zoro Homepage

Respirator Bag, FullFace, 10x9-1/2x4-1/4In

  • Mfr # 25F571

  • Zoro # G4924586


product price: $6.19
/ea

Key Features

For Use With
Full Face Respirators
Color
Black
Material
Polyester
Includes
Belt Loop
Dimensions
10 in H x 9-1/2 in W x 4-1/4 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25F571
Zoro #
G4924586
UPC #
190735055502
Country of Origin
China

Dimensions

Dimensions
10 in H x 9-1/2 in W x 4-1/4 in D
Height
10 in
Width
9 1/2 in
Size
10"H x 9-1/2"W x 4-1/4"D
Length
10 in

Details

Item
Respirator Storage Bag
For Use With
Full Face Respirators
Color
Black
Material
Polyester
Includes
Belt Loop
Storage Type
Bag

Description

Respirator Storage Bag, 10 in Height, 10 in Length, 9 1/2 in Width, Polyester, Storage Type Bag, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.