Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Positioning Lanyard, Adjustable Length Restraint Lanyard, 4 ft to 6 ft, Steel Snap Hooks, Blue

  • Mfr # 45J293

  • Zoro # G5166901


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Length
4 ft. to 6 ft.
Weight Capacity
425 lb.
Color
Blue
Standards
OSHA 1926.502, ANSI Z359.3-2007
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J293
Zoro #
G5166901
UPC #
190735092804
Country of Origin
United States

Dimensions

Length
4 ft. to 6 ft.
Strap Width
1"
Adjustable Length
Yes
Length Range
4 ft to 6 ft
Minimum Length
4 ft

Details

Item
Restraint Lanyard
Weight Capacity
425 lb.
Color
Blue
Standards
OSHA 1926.502, ANSI Z359.3-2007
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Condor
Anchorage End Connection
Steel Snap Hook
Includes
Polyester Label Cover
Anchorage Hook Gate Opening
3/4"
Locking Harness Connection Hook Type
Snap
For Use With
Full Body Harness or Restraint Belt
Locking Anchorage Connection Hook Type
Snap
Tensile Strength
5000 lb.
Harness Hook Gate Opening
3/4"
Hardware Material
Steel
Anchorage End Connection Type
Snap Hook
RFID Equipped
No
Lanyard Type
Adjustable
Anchorage End Connection Material
Steel
Products By Industry
Electrical
ANSI Standards Met
ANSI Z359.3-2017
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Material
Polyester Webbing

Description

Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length 4 ft, Weight Capacity 425 lb, Color Blue, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI Z359.3-2017, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.