Restricted Area No Parking Sign, 10"x14, 478D27
Mfr # 478D27
Zoro # G5776738
product price: $4.99
/eaSold in multiples of 3 for $14.97
Key Features
Header
No Header
Legend
No Parking
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478D27
Zoro #
G5776738
UPC #
00194484211080
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.004 in
Description
Restricted Area No Parking Sign, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.