Zoro Homepage

Restricted Area, No Thoroughfare, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 473F09

  • Mfr # 473F09

  • Zoro # G5620802


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
No Thoroughfare
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F09
Zoro #
G5620802
UPC #
00194484113605
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Thoroughfare
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Printed Language
English
Header
Restricted Area
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Format
Other Format
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend
No Thoroughfare
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Sign Header
Restricted Area
Material Properties
Rigid
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Thoroughfare, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.