Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restricted Area Sign, 10" W, 7" H, English, Vinyl, White

  • Mfr # 486W25

  • Zoro # G6256369


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Restricted Area
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486W25
Zoro #
G6256369
UPC #
00194484294953
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restricted Area Sign
Header
Restricted Area
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Blank
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
No
Sign Legend Text Color
White
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
Red, White
Sign Legend
Blank
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Corrosion Resistant
No
Sign Header
Restricted Area
Metal Detectable
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.