Zoro Homepage

Restricted Area Sign, 14" W, 10" H, English, Plastic, White

  • Mfr # 486W22

  • Zoro # G6289348


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Restricted Area
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486W22
Zoro #
G6289348
UPC #
00194484294922
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restricted Area Sign
Header
Restricted Area
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Blank
Sign Legend Text Color
White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend
Blank
Sign Legend Background Color
Red, White
Sign Header
Restricted Area
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Format
Other Format
Mirror Print
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.