Restricted Area Sign, 20" W, 14" H, English, Vinyl, White

  • Mfr # 486W27

  • Zoro # G6292233


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Restricted Area
Legend
No Legend
Width
20"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486W27
Zoro #
G6292233
UPC #
00194484294977
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restricted Area Sign
Header
Restricted Area
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Blank
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Text Color
White
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Chemical Resistant
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend Background Color
Red, White
Sign Format
Other Format
Corrosion Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Restricted Area
Minimum Application Temperature
-40 Degrees F
Sign Legend
Blank
State Specific Sign
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Metal Detectable
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.